Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Indicator, 1086 R, 0.00002 in.Res

  • Mfr # 4337620

  • Zoro # G2014321


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Series
Series 1086 R
Resolution
0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
Accuracy
0.002 mm
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4337620
Zoro #
G2014321
UPC #
712155480728
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Dial Size
58 mm
Contact Point Dia.
4 mm
Stem Dia.
8 mm
Battery Size
CR2450
Stem Thread Size
M2.5
Stem Diameter
8 mm
Contact Point Diameter
4 mm

Details

Item
Digital Indicator
Series
Series 1086 R
Range
0.00002 in to 0.5 in
Resolution
0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
Accuracy
0.002 mm
Bezel
Yes
Long Form Calibration Certificate
No
Includes
Battery
Features
High Contrast LCD with 11mm High Digits, Immediate Measurement Due to The Reference System, Inch/Millimeter Functions, Inductive Measuring System, Lifter protection, Lock Function, On/Off, Operating and Display Unit Can Be Rotated 280 Degrees , Zero-Set
Display Type
LCD
Minimum Measurement - Inch
0 in
SPC Output
Yes
Maximum Measurement - Inch
0.5 in
Minimum Measurement - mm
0.001 mm
Back Type
Flat
Maximum Measurement - mm
12.5 mm
Max. Measuring Force
0.65 N
Includes Battery
Yes
IP Rating
IP42
Number of Indicators
1
Operation Type
Plunger
Bezel Type
No
Compatible Wireless Transmitter
Mahr I-Stick 4102306
Includes Case
Yes
Non-Magnetic
No
Compatible Data Output Cable
4102357
Contact Point Shape
Curved
Variable Resolution
Yes
Included Certification
Certificate of Inspection
Case Type
Box
Data Output Type
Cabled
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0.001 mm
Maximum Measuring Force
0.65 N
Inches Measured - Maximum
0.5 in
Body Color
Black
Bezel Lock
No
Millimeters Measured - Maximum
12.5 mm

Description

The MAHR 4337620 Digital Indicator is a versatile tool that will prove to be of great use in various mechanical and industrial applications. This digital indicator measures 58 mm in dial size. It has a range of 0.00002 in. to 0.5 in.. The digital indicator also features an LCD with 11mm high digits, making it easy to read measurements even from afar. With the Immediate Measurement due to the Reference System, readings are displayed on the screen as soon as you set them on the measuring surface. As it has an Inch/Millimeter Functions function, you can switch between both systems with ease for accurate results across all measurements taken with this device. You can lock your measurement data by pressing and holding down one of the four keys for 3 seconds after which no further changes can be made until pressing again one of these buttons for 3 seconds releasing lock mode. When accuracy is important, choose the MAHR 4337620 Digital Indicator as your solution.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.