Zoro Homepage

Digital Indicator, 1086 WR, 1 in. Range

  • Mfr # 4337641

  • Zoro # G2014260


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Series
Series 1086 WR
Resolution
0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
Accuracy
0.002 mm
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4337641
Zoro #
G2014260
UPC #
712155481589
Country of Origin
China

Dimensions

Stem Dia.
8 mm
Dimension Type
Inch/Metric
Dial Size
58 mm
Stem Thread Size
M2.5
Battery Size
CR2450
Contact Point Dia.
4 mm
Stem Diameter
8 mm
Contact Point Diameter
4 mm

Details

Item
Digital Indicator
Series
Series 1086 WR
Range
0.00002 in to 1 in
Resolution
0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
Accuracy
0.002 mm
Bezel
Yes
Long Form Calibration Certificate
No
Includes
Battery
Features
High Contrast LCD with 11mm High Digits, Immediate Measurement Due to The Reference System, Inch/Millimeter Functions, Inductive Measuring System, Lock Function, MarConnect Data Output, Measuring Spindle Is Sealed with A Rubber Bellows, On/Off, Operating and Display Unit Can Be Rotated 280 Degrees , Sealed Protection Cap, Zero-Set
Max. Measuring Force
0.65 N
Minimum Measurement - mm
0.001 mm
IP Rating
IP54
Includes Battery
Yes
Back Type
Flat
Maximum Measurement - mm
25 mm
Maximum Measurement - Inch
1 in
SPC Output
Yes
Display Type
LCD
Minimum Measurement - Inch
0 in
Number of Indicators
1
Operation Type
Plunger
Case Type
Box
Includes Case
Yes
Included Certification
Certificate of Inspection
Compatible Data Output Cable
4102357
Compatible Wireless Transmitter
Mahr I-Stick 4102306
Bezel Type
No
Non-Magnetic
No
Data Output Type
Cabled
Variable Resolution
Yes
Contact Point Shape
Curved
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
25 mm
Maximum Measuring Force
0.65 N
Body Color
Black
Millimeters Measured - Minimum
0.001 mm
Inches Measured - Maximum
1 in
Bezel Lock
No

Description

Digital Indicator, Series Series 1086 WR, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy 0.002 mm, Range 0.00002 in to 1 in, Bezel Yes, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.