Zoro Homepage

Digital Indicator, 1087 Ri, 0.5 in. Range

  • Mfr # 4337663

  • Zoro # G2014306


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Series
Series 1087 Ri
Resolution
0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
Accuracy
0.002 mm
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4337663
Zoro #
G2014306
UPC #
712155480841
Country of Origin
China

Dimensions

Contact Point Dia.
4 mm
Stem Dia.
8 mm
Dial Size
58 mm
Dimension Type
Inch/Metric
Battery Size
CR2450
Stem Thread Size
M2.5
Contact Point Diameter
4 mm
Stem Diameter
8 mm

Details

Item
Digital Indicator
Series
Series 1087 Ri
Range
0.00002 in to 0.5 in
Resolution
0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
Accuracy
0.002 mm
Bezel
Yes
Long Form Calibration Certificate
No
Features
On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Lock Function, Class of Protection IP42 In Accordance to IEC 60529
Includes
Battery
Maximum Measurement - Inch
0.5 in
Minimum Measurement - Inch
0 in
Includes Battery
Yes
IP Rating
IP42
Max. Measuring Force
0.65 N
Maximum Measurement - mm
12.5 mm
Display Type
LCD
SPC Output
Yes
Minimum Measurement - mm
0.001 mm
Back Type
Flat
Number of Indicators
1
Operation Type
Plunger
Compatible Wireless Transmitter
Mahr I-Stick 4102306
Included Certification
Certificate of Inspection
Includes Case
Yes
Non-Magnetic
No
Data Output Type
Cabled, Wireless
Contact Point Shape
Curved
Variable Resolution
Yes
Case Type
Box
Bezel Type
No
Compatible Data Output Cable
4102357
Millimeters Measured - Maximum
12.5 mm
Millimeters Measured - Minimum
0.001 mm
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in
Bezel Lock
No
Maximum Measuring Force
0.65 N
Body Color
Black

Description

Digital Indicator, Series Series 1087 Ri, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy 0.002 mm, Range 0.00002 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Lock Function, Class of Protection IP42 In Accordance to IEC 60529, Includes Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.