Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Caliper, 0 to 6 In

  • Mfr # 4103065

  • Zoro # G2406555


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4103065
Zoro #
G2406555
UPC #
712155480445
Country of Origin
China

Dimensions

Jaw Depth
1 37/64 in
Measures Inside Dimension
Yes
Depth Rod Shape
Round
Battery Size
CR2032
Measures Depth
Yes
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
5/8 in

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Lapped Guide Ways, Rolling Thumb Wheel, Auto ON/Off, Zero Set, Inch/Metric, Reference Lock, Round Depth Rod
Caliper Grouping
Digital Caliper
Standards
DIN 862
Long Form Calibration Certificate
No
Coolant Resistant
Yes
Functions
Auto Power Off, Zero, Preset, Reversal Of Counting Direction, Lock
Jaw Material
Stainless Steel
Maximum Measurement - mm
150 mm
Compatible SPC Cable
Mfr. No. 4102357 16; Mfr. No. 4102915 16
Data Output Type
Cabled
Included Certification
Certificate of Conformance
Water Resistant
Yes
Range
0 in to 6 in, 0 to 150 mm
With Locking Nut
Yes
Jaw Shape
Standard
Left-Handed Operation
No
Maximum Measurement - Inch
6 in
Includes Battery
Yes
Jaw Actuation Type
Thumb Wheel
Minimum Measurement - mm
0 mm
Display Type
Analog, 8.5 mm Digit Height
Minimum Measurement - Fractional Inch
0 in
Data Output Connection Type
USB; RS232; Digimatic
Minimum Measurement - Inch
0 in
Includes Case
Yes
Measures Step
Yes
Measurements
4-Way
Dust Resistant
Yes
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in
Data Output Wired Connection
USB; RS232; Digimatic
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Product Type
Digital Caliper
Millimeters Measured - Maximum
150 mm
Battery Type
CR2032

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/- 0.001 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Lapped Guide Ways, Rolling Thumb Wheel, Auto ON/Off, Zero Set, Inch/Metric, Reference Lock, Round Depth Rod, Standards DIN 862

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.