Key Boss Combo Lock Key Cabinet, White, 16-Gauge Steel, 50-Key
- Mfr # 805965
- Zoro # G923942392
original price:Â $149.99 , new price: $134.99 , 10 percent off
new price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Depth
18 in
Material
Galvanized Steel
Finish
Powder Coated
Includes
Combination Lock W/ Override Key, Instructions With Installation Hardware, Log Sheet, And 1-50 Numbered Key Tag Hangers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805965
- Zoro #
- G923942392
- UPC #
- -
- Country of Origin
- China
- Item
- Key Cabinet
- Material
- Galvanized Steel
- Color
- White
- Finish
- Powder Coated
- Includes
- Combination Lock W/ Override Key, Instructions With Installation Hardware, Log Sheet, And 1-50 Numbered Key Tag Hangers
Dimensions
- Width
- 13 in
- Depth
- 18 in
Description
Mail Boss Key Boss combination-lock key cabinet in White powder-coated 16-gauge galvanized steel. Wall-mount cabinet with combination lock and override key for keyless, code-based access. Secures keys, mail, ballots, and small valuables. Anti-pry construction and commercial-grade build. Includes combination lock, override key, mounting hardware, log sheet, and numbered key tag hangers (1-50). 13"W x 7"D x 18"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.