Key Boss Locking Key Cabinet, White, 16-Gauge Steel, 50-Key
- Mfr # 805963
- Zoro # G223942399
original price:Â $149.99 , new price: $134.99 , 10 percent off
new price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Width
13 in
Material
Galvanized Steel
Depth
18 in
Includes
Combination Lock W/ Override Key, Instructions With Installation Hardware, Log Sheet, And 1-50 Numbered Key Tag Hangers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805963
- Zoro #
- G223942399
- UPC #
- -
- Country of Origin
- China
- Finish
- Powder Coated
- Material
- Galvanized Steel
- Item
- Key Cabinet
- Color
- Granite
- Includes
- Combination Lock W/ Override Key, Instructions With Installation Hardware, Log Sheet, And 1-50 Numbered Key Tag Hangers
Dimensions
- Width
- 13 in
- Depth
- 18 in
Description
Mail Boss Key Boss locking key cabinet in White powder-coated 16-gauge galvanized steel. Wall-mount drop-box style cabinet secures up to 50 keys with included numbered key tag hangers (1-50). Features a commercial-grade lock with anti-pry construction. Includes lock, 3 keys, mounting hardware, log sheet, and 50 numbered key tag hangers. Ideal for property management, schools, rental facilities, and businesses. 13"W x 7"D x 18"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.