Shop MAIL BOSS
See all product information
Create Account
Key Boss Locking Key Cabinet, Granite, 16-Gauge Steel, 50-Key
- Mfr # 805962
- Zoro # G023942339
original price:Â $135.99 , new price: $122.99 , 9 percent off
new price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Material
Galvanized Steel
Includes
Lock & 3 Keys, Installation Hardware & Instructions
Depth
18 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805962
- Zoro #
- G023942339
- UPC #
- -
- Country of Origin
- China
- Material
- Galvanized Steel
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Color
- Granite
- Finish
- Powder Coated
- Item
- Key Cabinet
Dimensions
- Width
- 13 in
- Depth
- 18 in
Description
Mail Boss Key Boss locking key cabinet in Granite powder-coated 16-gauge galvanized steel. Wall-mount drop-box style cabinet secures up to 50 keys with included numbered key tag hangers (1-50). Features a commercial-grade lock with anti-pry construction. Includes lock, 3 keys, mounting hardware, log sheet, and 50 numbered key tag hangers. Ideal for property management, schools, rental facilities, and businesses. 13"W x 7"D x 18"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.