Locking Security Post-Mount Mailbox, Alpine White, USPS Approved
- Mfr # 805923
- Zoro # G723942400
original price:Â $227.99 , new price: $204.99 , 10 percent off
new price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Color
Alpine White
Includes
Lock & 3 Keys, Installation Hardware & Instructions
Application
Post-Mount
Standards
USPS Approved
Width
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805923
- Zoro #
- G723942400
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 11.25 in
- Depth
- 13.75 in
Details
- Color
- Alpine White
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Application
- Post-Mount
- Standards
- USPS Approved
- Item
- Mailbox
- Post Material
- Galvanized Steel
- Finish
- Powder Coated
Description
Mail Boss locking security post-mount mailbox in Alpine White powder-coated 14-gauge galvanized steel. USPS-approved and virtually impenetrable - features a commercial-grade 12-disc wafer lock and patented anti-pry latch to block leveraged entry. Fast Trak Mounting System for quick post installation. Includes lock, 3 keys, reflective house numbers, drill bit, and mounting hardware. 11.25"W x 21"L x 13.75"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.