Mail Manager 316 Stainless Locking Post-Mount Mailbox, USPS Approved
- Mfr # 805915
- Zoro # G723942394
original price:Â $158.99 , new price: $142.99 , 10 percent off
new price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Post Material
Galvanized Steel
Finish
Powder Coated
Application
Post-Mount
Standards
USPS Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805915
- Zoro #
- G723942394
- UPC #
- -
- Country of Origin
- China
- Post Material
- Galvanized Steel
- Finish
- Powder Coated
- Application
- Post-Mount
- Standards
- USPS Approved
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Color
- Wood Grain
- Item
- Mailbox
Dimensions
- Width
- 10.75 in
- Depth
- 11.25 in
Description
Mail Boss Mail Manager locking security mailbox in 316 marine-grade stainless steel with natural stainless finish. Ideal for coastal, high-humidity, and corrosive environments. Post-mount design with patented anti-pry latch, commercial-grade 12-disc wafer lock, and baffle door for safe package delivery. Stainless steel hinges and 14/16-gauge construction. Includes lock, 3 keys, and mounting hardware. USPS Approved. 10.75"W x 21"L x 11.25"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.