Shop POSTAL PRODUCTS UNLIMITED
Create Account
Standard 4C Mailbox with 2 Parcel Lockers - Silver, 58
- Mfr # N1029444SLVR
- Zoro # G924216652
product price:Â
$
1,573.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1029444SLVR
- Zoro #
- G924216652
- UPC #
- -
- Country of Origin
- China
Description
4C Standard Mailboxes are constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and outdoors with an included shelter. This high-security mail receptacle includes 2 large parcel lockers for maximum delivery capabilities. The corrosion-resistant, weatherproof powdercoat finish protects the parcel units from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. The Carrier Access Door Provides easy access for Postal Letter Carriers to release the master loading doors. Features Meets the USPS 4C requirements. Tenant doors include 3 keys. Unit include a weather protected receptacle for outgoing mail. Optional rain drip shield at the top of the unit is available. Silver powder coat finish. Specifications Color: Silver. Dimension: 3 in H x 12 in W x 15 in D. Weight: 58 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.