Mail Manager Locking Post-Mount Mailbox, Granite, USPS Approved
- Mfr # 805911
- Zoro # G823942362
original price:Â $142.99 , new price: $128.99 , 9 percent off
new price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Includes
Lock & 3 Keys, Installation Hardware & Instructions
Standards
USPS Approved
Post Material
Galvanized Steel
Finish
Powder Coated
Color
Alpine White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805911
- Zoro #
- G823942362
- UPC #
- -
- Country of Origin
- China
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Standards
- USPS Approved
- Item
- Mailbox
- Post Material
- Galvanized Steel
- Finish
- Powder Coated
- Color
- Alpine White
- Application
- Post-Mount
Dimensions
- Width
- 10.75 in
- Depth
- 11.25 in
Description
Mail Boss Mail Manager locking security mailbox in Granite powder-coated galvanized steel. USPS-approved post-mount design features a patented anti-pry latch, commercial-grade 12-disc wafer lock, and baffle door for package delivery without compromising security. Stainless steel hinges and 14/16-gauge construction resist bending and forced entry. Includes lock, 3 keys, and mounting hardware. 10.75"W x 21"L x 11.25"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.