Orca XL Non-Locking Post-Mount Mailbox, Black, USPS T4 Approved
- Mfr # 805918
- Zoro # G923942347
original price:Â $99.15 , new price: $89.25 , 9 percent off
new price:Â
$
89.25
/ea
Key Features
Finish
Powder Coated
Application
Post-Mount
Width
13.78 in
Color
Black
Post Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805918
- Zoro #
- G923942347
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 13.78 in
- Depth
- 11.85 in
Details
- Item
- Mailbox
- Finish
- Powder Coated
- Application
- Post-Mount
- Color
- Black
- Post Material
- Galvanized Steel
- Standards
- USPS Approved
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
Description
Mail Boss Orca XL extra-large capacity non-locking curbside mailbox in Black powder-coated galvanized steel. USPS T4 approved for oversized package and high-volume mail acceptance - ideal for rural routes, long driveways, and frequent delivery addresses. Heavy-duty galvanized steel with durable powder-coat finish. Post-mount installation. Includes mounting hardware. 10.75"W x 21"L x 11.25"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.