Shop MAILLE

Old Style Mustard, 1 Gallon, 2PK

  • Mfr # 62751941

  • Zoro # G123346990


product price:  $134.99
/pk 2, $67.50/ea
Free Shipping & Returns

Key Features

Application
Groceries
Weight
1 Gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62751941
Zoro #
G123346990
UPC #
043646000416
Country of Origin
United States

Details

Item
Bulk Mustard
Application
Groceries
Weight
1 Gal

Description

Features: Bring A Deliciously Powerful Punch To Your Menu With Maille Old Style Mustard. The Premium Appearance, Flavor, And Mouthfeel Of This Whole Grain Mustard, Made With Crisp, Whole Mustard Seeds, Is Sure To Impress Your Guests And Bring Excitement To Your Dishes. This Mustard Has A Creamy Yet Grainy Texture That Looks As Good As It Tastes And Is Minimally Processed To Maintain The Integrity Of The Mustard Seeds. With A Perfect Balance Of Spicy And Sweet, Its A Versatile Secret Weapon That Elevates Anything Its Added To. In Addition To Perking Up Sandwiches, Maille Old Style Mustard Pairs Very Well With Cheeses, Seafood, Vegetables, And Grilled Meats. Enjoy Using Maille Old Style Mustard In Your Marinades, Vinaigrettes, Dressings And Sauces For A Balanced Flavor And An Unexpected Bite. You Can Also Coat Fish, Pork Tenderloin, Or Lamb With Maille Old Style Mustard Before Roasting, Or Add It To Chicken Or Beef Stews While Simmering To Enhance And Boost Flavors. Maille Old Style Mustard Contains Minimal Ingredients, Is Gluten-Free, Kosher Certified, And Contains No Artificial Colors Or Flavors. It Also Comes Packaged In A Convenient Bulk Gallon Jar To Accommodate The Unique Needs Of Foodservice Professionals.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.