Shop MAIN FILTER
See all product information
Create Account
CG075 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission
- Mfr # MF0592945
- Zoro # G2935041
product price:Â
$
77.49
/ea
Key Features
Height
5.98
Micron Rating
25
Weight
2.574
Application
Filtration
Replaces OEM Part
CG075
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0592945
- Zoro #
- G2935041
- UPC #
- -
- Country of Origin
- United States
- Item
- Transmission Filter Kit
- Micron Rating
- 25
- Weight
- 2.574
- Application
- Filtration
- Replaces OEM Part
- CG075
- Replaces OEM Brand
- MAIN FILTER
- Product Media
- Glass
- Beta Ratio 1
- 200/20.7
- Beta Ration 2
- 1000/26.6
- Seal Type
- Viton
- OD Top
- 3.21
- OD Bottom
- 3.21
- Collapse Pressure
- 101
- Flow Direction
- Outside-In
- ID Top
- 1.54
- Filter Media
- Glass
- Filter Rating (Microns)
- 25
- OEM Replacement Brand
- MAIN FILTER
Dimensions
- Height
- 5.98
Description
Main Filter MF0592945 replaces OEM CG075 by MAIN FILTER and is compatible in fit, form and function.Main Filter Transmission Filters are designed to remove particle contaminants from transmission fluid. Our filters are built with the highest quality and reliability in mind so you know your equipment is safe and can keep running smoothly.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 5.98in OD Top: 3.208in OD Bottom: 3.208in ID Top: 1.54inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.