
EPE ITALIANA B10014H10LL Replacement/Interchange Hydraulic Filter
Mfr # MF0433163
Zoro # G2928531
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
EPE ITALIANA
Replaces OEM Part
B10014H10LL
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0433163
Zoro #
G2928531
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.48
Details
Replaces OEM Brand
EPE ITALIANA
Replaces OEM Part
B10014H10LL
Filter Rating (Microns)
25
Filter Media
Glass
Flow Direction
Outside-In
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Buna
OD Top
9.92
OD Bottom
9.92
ID Top
7.87
ID Bottom
7.87
Collapse Pressure
304
Micron Rating
25
OEM Replacement Brand
EPE ITALIANA
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Glass
Description
Main Filter MF0582591 replaces OEM B10014H10LL by EPE ITALIANA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 7.48in OD Top: 9.92in OD Bottom: 9.92in ID Top: 7.87in ID_Bottom: 7.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.