This item is Discontinued.

Main Filter FILTREC DHD30D20B Replacement/Interchange Hydraulic Filter MF0060256

FILTREC DHD30D20B Replacement/Interchange Hydraulic Filter (Discontinued)

  • Mfr # MF0060256
  • Zoro # G8864234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0060256
Zoro #
G8864234
UPC #
-
Country of Origin
Canada

Dimensions

Height
3.7

Details

Seal Type
Viton
OD Top
1.38
OD Bottom
1.38
ID Top
0.48
Micron Rating
25
Application
Filtration
Weight
0.3
Product Media
Cellulose

Description

Main Filter MF0060256 replaces OEM DHD30D20B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 3.7in OD Top: 1.378in OD Bottom: 1.378in ID Top: 0.476inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.