
GRESEN 8074001 Replacement/Interchange Hydraulic Filter (Discontinued)
- Mfr # MF0102355
- Zoro # G2777718
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0102355
Zoro #
G2777718
UPC #
-
Country of Origin
Canada
Description
Main Filter MF0076984 replaces OEM 8074001 by GRESEN and is compatible in fit, form and function. Filter Technical Specifications Product Media: Enhanced Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.991in OD Top: 4.53in OD Bottom: 4.53in ID Top: 1.796in ID_Bottom: 1.796in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.