Hydraulic Filter, replaces AIAG HF4031KF, Pressure Line, 3 micron, Outside-In (Discontinued)
- Mfr # MF0418081
- Zoro # G200387571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0418081
Zoro #
G200387571
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.291
Details
Filter Style
Pressure Line
Replaces OEM Brand
AIAG
Replaces OEM Part
HF4031KF
Filter Rating (Microns)
3
Filter Media
Glass
Flow Direction
Outside-In
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Viton
OD Top
3.937
OD Bottom
3.937
ID Top
1.63
ID Bottom
1.63
Collapse Pressure
3045
Micron Rating
3
OEM Replacement Brand
AIAG
Item
Hydraulic Filter
Application
Filtration
Weight
4.35
Product Media
Glass
Glass
Pressure Line
Description
Main Filter MF0418081 replaces OEM HF4031KF by AIAG and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 9.291in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.