Shop MAIN FILTER
See all product information
Create Account
Hydraulic Filter, replaces FAI FILTRI CSD02000P10A, Spin-On, 10 micron, Outside-In
- Mfr # MF0581660
- Zoro # G700571050
product price:Â
$
39.75
/ea
Key Features
Filter Style
Spin-On
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Buna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0581660
- Zoro #
- G700571050
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 3.91
- Thread Size
- 1.375
Details
- Filter Style
- Spin-On
- Replaces OEM Brand
- FAI FILTRI
- Replaces OEM Part
- CSD02000P10A
- Filter Rating (Microns)
- 10
- Flow Direction
- Outside-In
- Beta Ratio 1
- 44237
- Seal Type
- Buna
- OD Top
- 3.82
- OD Bottom
- 3.73
- Threads Type
- 12 UNF
- Burst Pressure
- 1015
- Collapse Pressure
- 290
- Micron Rating
- 10
- Item
- Hydraulic Filter
- Application
- Filtration
- Weight
- 2.666
- Product Media
- Cellulose
- OEM Replacement Brand
- FAI FILTRI
- Filter Type
- Spin-On
Description
Main Filter MF0584600 replaces OEM CSD02000P10A by FAI FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 3.905in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.