Hydraulic Filter, replaces FBN HI104913, Return Line, 25 micron, Outside-In, Glass
- Mfr # MF0064540
- Zoro # G2726441
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
25
Replaces OEM Brand
FBN
Replaces OEM Part
HI104913
Filter Media
Glass
Filter Style
Return Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0064540
- Zoro #
- G2726441
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Micron Rating
- 25
- Replaces OEM Brand
- FBN
- Replaces OEM Part
- HI104913
- Filter Media
- Glass
- Filter Style
- Return Line
- Filter Rating (Microns)
- 25
- Flow Direction
- Outside-In
- Application
- Filtration
- Max. Pressure (PSI)
- 43.5
- Weight
- 4.4
- Product Media
- Glass
- Beta Ratio 1
- 200/20.7
- Beta Ration 2
- 1000/26.6
- Seal Type
- Viton
- OD Top
- 4.49
- OD Bottom
- 4.49
- By Pass Valve Setting (PSI)
- 43.5
- Collapse Pressure
- 435
- ID Bottom
- 2.7
- Glass
- Return Line
- OEM Replacement Brand
- FBN
Dimensions
- Height
- 16.22
Description
Main Filter MF0305561 replaces OEM HI104913 by FBN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 16.22in OD Top: 4.488in OD Bottom: 4.488in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.