HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL1110925ABS

  • Mfr # RFC740-10-25G-V-W

  • Zoro # G922545617


product price:  $89.85
/ea

Key Features

Height
9.84
Filter Media
MICROGLASS
ID Bottom
6.16
OD Bottom
7.95
Beta Ratio 1
200/20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC740-10-25G-V-W
Zoro #
G922545617
UPC #
-
Country of Origin
United States

Dimensions

Height
9.84

Details

Filter Media
MICROGLASS
ID Bottom
6.16
OD Bottom
7.95
Beta Ratio 1
200/20
OD Top
7.95
Collapse Pressure
145
Micron Rating
20
Replaces OEM Part
FILTREC R745G25P, FINN FILTER (PARKER) FC1109F025BS, FINN FILTER (PARKER) FFPAVL1110925ABS, MAIN FILTER MF0063804, NATIONAL FILTERS RFC7401025GBW, WIX R28D25GP
ID Top
0.56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.