
Hydraulic Filter, replaces FILTER MART 282307, 5 micron, Outside-In, Cellulose (Discontinued)
- Mfr # MF0025972
- Zoro # G2783607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0025972
Zoro #
G2783607
UPC #
-
Country of Origin
Canada
Dimensions
Height
14.17
Details
Replaces OEM Brand
FILTER MART
Replaces OEM Part
282307
Filter Rating (Microns)
5
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44232
Seal Type
Buna
OD Top
5.91
OD Bottom
5.91
ID Top
1.24
ID Bottom
1.24
Collapse Pressure
145
Micron Rating
5
OEM Replacement Brand
FILTER MART
Item
Hydraulic Filter
Application
Filtration
Weight
5.531
Product Media
Cellulose
Description
Main Filter MF0025972 replaces OEM 282307 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 14.17in OD Top: 5.91in OD Bottom: 5.91in ID Top: 1.24inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.