
Hydraulic Filter, replaces FILTER-X XH04629, Suction, 250 micron, Inside-Out
Mfr # MF0065806
Zoro # G9006200
product price: $51.09
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH04629
Filter Rating (Microns)
250
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065806
Zoro #
G9006200
UPC #
-
Country of Origin
Canada
Dimensions
Height
13.7
Details
Filter Style
Suction
Replaces OEM Brand
FILTER-X
Replaces OEM Part
XH04629
Filter Rating (Microns)
250
Flow Direction
Inside-Out
Beta Ratio 1
3/250
OD Top
3.88
OD Bottom
3.88
ID Top
2.07
ID Bottom
2.07
Collapse Pressure
44
Micron Rating
250
Item
Hydraulic Filter
Application
Filtration
Weight
2.6
Product Media
Wire Mesh
OEM Replacement Brand
FILTER-X
Filter Type
Suction
Description
Main Filter MF0432169 replaces OEM XH04629 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 13.7in OD Top: 3.898in OD Bottom: 3.898in ID Top: 2.047in ID_Bottom: 2.047inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.