Hydraulic Filter, replaces FILTREC C220G03V, Coreless, 3 micron, Outside-In

  • Mfr # MF0058130

  • Zoro # G900569628


product price: $60.29
/ea

Key Features

Filter Style
Coreless
Replaces OEM Brand
FILTREC
Filter Rating (Microns)
3
Flow Direction
Outside-In
Beta Ratio 1
200/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058130
Zoro #
G900569628
UPC #
-
Country of Origin
Canada

Dimensions

Height
12.283

Details

Filter Style
Coreless
Replaces OEM Brand
FILTREC
Replaces OEM Part
C220G03V
Filter Rating (Microns)
3
Flow Direction
Outside-In
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Viton
OD Top
3.839
OD Bottom
3.839
ID Top
2.539
ID Bottom
2.539
Collapse Pressure
145
Micron Rating
3
Item
Hydraulic Filter
Product Media
Glass
OEM Replacement Brand
FILTREC
Filter Type
Coreless

Description

Main Filter MF0058130 replaces OEM C220G03V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 12.283in OD Top: 3.839in OD Bottom: 3.839in ID Top: 2.539in ID_Bottom: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products