This item is Discontinued.

No Product Image Available

Hydraulic Filter, replaces FILTREC WG724, 6 micron, Outside-In (Discontinued)

  • Mfr # MF0586504
  • Zoro # G300493974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0586504
Zoro #
G300493974
UPC #
-
Country of Origin
Canada

Dimensions

Height
1.535

Details

Replaces OEM Brand
FILTREC
Replaces OEM Part
WG724
Filter Rating (Microns)
6
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Buna
OD Top
3.543
OD Bottom
3.543
ID Top
2.48
ID Bottom
2.48
Micron Rating
6
OEM Replacement Brand
FILTREC
Item
Hydraulic Filter
Product Media
Glass

Description

Main Filter MF0586504 replaces OEM WG724 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 6 Seal Type: Buna Height: 1.535in OD Top: 3.543in OD Bottom: 3.543in ID Top: 2.480in ID_Bottom: 2.480inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.