
Hydraulic Filter, replaces FLEETGUARD HF29039, 10 micron, Outside-In, Glass
Mfr # MF0358557
Zoro # G000493960
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FLEETGUARD
Replaces OEM Part
HF29039
Filter Rating (Microns)
10
Filter Media
Glass
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0358557
Zoro #
G000493960
UPC #
-
Country of Origin
Canada
Dimensions
Height
24.724
Details
Replaces OEM Brand
FLEETGUARD
Replaces OEM Part
HF29039
Filter Rating (Microns)
10
Filter Media
Glass
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
3.72
OD Bottom
3.72
ID Bottom
1.898
By Pass Valve Setting (PSI)
87
Collapse Pressure
435
Micron Rating
10
Max. Pressure (PSI)
87
OEM Replacement Brand
FLEETGUARD
Item
Hydraulic Filter
Product Media
Glass
Description
Main Filter MF0594600 replaces OEM HF29039 by FLEETGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 24.724in OD Top: 3.720in OD Bottom: 3.720in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.