
Hydraulic Filter, replaces HIFI SH51022, 25 micron, Outside-In, Cellulose
Mfr # MF0506936
Zoro # G2881668
product price: $31.69
/eaKey Features
Replaces OEM Brand
HIFI
Replaces OEM Part
SH51022
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0506936
Zoro #
G2881668
UPC #
-
Country of Origin
Canada
Dimensions
Height
6.53
Details
Replaces OEM Brand
HIFI
Replaces OEM Part
SH51022
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Buna
OD Top
2.76
OD Bottom
2.76
ID Top
1.69
ID Bottom
1.69
Collapse Pressure
100
Micron Rating
25
OEM Replacement Brand
HIFI
Item
Hydraulic Filter
Application
Filtration
Weight
0.764
Product Media
Cellulose
Description
Main Filter MF0587367 replaces OEM SH51022 by HIFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 6.53in OD Top: 2.76in OD Bottom: 2.76in ID Top: 1.69in ID_Bottom: 1.69inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.