
Hydraulic Filter, replaces HYDAC/HYCON 0100DN003BH4HCV, Pressure Line, 3 micron, Outside-In
Mfr # MF0435975
Zoro # G8451450
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0100DN003BH4HCV
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0435975
Zoro #
G8451450
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.8
Details
Item
Hydraulic Filter
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0100DN003BH4HCV
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
3
Filter Rating (Microns)
3
Weight
1
Product Media
Glass
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Viton
OD Top
1.75
OD Bottom
1.75
Collapse Pressure
3045
ID Top
0.87
OEM Replacement Brand
HYDAC/HYCON
Filter Type
Pressure Line
Description
Main Filter MF0714048 replaces OEM 0100DN003BH4HCV by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 9.8in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.