Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3202M25ANP01
- Mfr # PSH3201-9-25SS-V
- Zoro # G822489790
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ATOS SPCFH32025, DONALDSON 4553, FILTER-X XH01549, FILTREC D151T25A, FILTREC D151T25AV, JURA FILTRATION SH63979V, MAIN FILTER MF0058949, MAIN FILTER MF0058950, MP FILTRI HP3202M25AN, MP FILTRI HP3202M25ANP01, MP FILTRI HP3202M25NA, MP FILTRI HP3202M25NAP0
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
25
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9-25SS-V
- Zoro #
- G822489790
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- ATOS SPCFH32025, DONALDSON 4553, FILTER-X XH01549, FILTREC D151T25A, FILTREC D151T25AV, JURA FILTRATION SH63979V, MAIN FILTER MF0058949, MAIN FILTER MF0058950, MP FILTRI HP3202M25AN, MP FILTRI HP3202M25ANP01, MP FILTRI HP3202M25NA, MP FILTRI HP3202M25NAP0
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.16
- ID Top
- 1.6
- OD Top
- 3.16
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.