
Hydraulic Filter, replaces INTERNORMEN 310881, Return Line, 20 micron, Outside-In
Mfr # MF0577861
Zoro # G8554676
product price:Â $374.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
25
Replaces OEM Brand
INTERNORMEN
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0577861
Zoro #
G8554676
UPC #
-
Country of Origin
Canada
Dimensions
Height
19.68
Details
Item
Hydraulic Filter
Micron Rating
25
Replaces OEM Brand
INTERNORMEN
Replaces OEM Part
310881
Filter Style
Return Line
Filter Rating (Microns)
20
Flow Direction
Outside-In
Application
Filtration
Weight
11.2
Max. Pressure (PSI)
29
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Viton
OD Top
7.48
OD Bottom
7.48
By Pass Valve Setting (PSI)
29
Collapse Pressure
145
ID Top
5.34
OEM Replacement Brand
INTERNORMEN
Filter Type
Return Line
Description
Main Filter MF0430309 replaces OEM 310881 by INTERNORMEN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 19.68in OD Top: 7.48in OD Bottom: 7.48in ID Top: 5.335inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.