Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces KUBOTA R141164930, Pressure Line, 10 micron, Outside-In
Mfr # MF0061233
Zoro # G2982772
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand KUBOTA
- Replaces OEM Part R141164930
- Filter Rating (Microns) 10
- Filter Media Cellulose
Product Information
- Brand Main Filter
- MFR # MF0061233
- Zoro # G2982772
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.38 |
Details
Description
Main Filter MF0615041 replaces OEM R141164930 by KUBOTA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 3.38in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Needle Valve, Steel, 3/4-14, 25 GPM (N1200S)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL3)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (547587)
- EWELLIX Linear Ball Bearing with 2 Seals, Closed, 12mm I.D. (LBCR 12 D-2LS)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT75710, Pressure Line, 10 micron, Outside-In (MF0059501)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP20L825MV, Pressure Line, 25 micron, Outside-In (MF0058444)
- MAIN FILTER Hydraulic Filter, replaces CINCINNATI MILACRON 10360629, Pressure Line, 3 micron, Outside-In (MF0060198)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D005BN3HC, Pressure Line, 5 micron, Outside-In (MF0060200)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932652Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9490MPG, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250493, Pressure Line, 10 micron, Outside-In (MF0060334)
- Main Filter Hydraulic Pressure Line Filters