Hydraulic Filter, replaces MAHLE 852218MIC10, Pressure Line, 10 micron, Outside-In (Discontinued)
- Mfr # MF0878782
- Zoro # G3080702
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0878782
Zoro #
G3080702
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.23
Details
Filter Style
Pressure Line
Replaces OEM Brand
MAHLE
Replaces OEM Part
852218MIC10
Filter Rating (Microns)
10
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Buna
OD Top
3.23
OD Bottom
3.23
ID Top
1.3
ID Bottom
1.3
Collapse Pressure
305
Micron Rating
10
OEM Replacement Brand
MAHLE
Filter Type
Pressure Line
Item
Hydraulic Filter
Application
Filtration
Weight
3
Product Media
Cellulose
Description
Main Filter MF0878782 replaces OEM 852218MIC10 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.23in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.299in ID_Bottom: 1.299inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.