Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, replaces MAHLE PI171052, Suction Strainer, 125 micron, Outside-In

  • Mfr # MF0062093

  • Zoro # G3124470


product price: $34.99
/ea

Key Features

Filter Style
Suction Strainer
Replaces OEM Brand
MAHLE
Replaces OEM Part
PI171052
Filter Rating (Microns)
125
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062093
Zoro #
G3124470
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.47
Thread Size
1

Details

Filter Style
Suction Strainer
Replaces OEM Brand
MAHLE
Replaces OEM Part
PI171052
Filter Rating (Microns)
125
Flow Direction
Outside-In
OD Top
3.39
OD Bottom
3.39
Threads Type
BSP
Collapse Pressure
15
Micron Rating
125
Item
Hydraulic Filter
Weight
1.3156
Application
Filtration
Product Media
Wire Mesh
OEM Replacement Brand
MAHLE
Filter Type
Suction Strainer

Description

Main Filter MF0894699 replaces OEM PI171052 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 5.47in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.