This item is Discontinued.

No Product Image Available

Hydraulic Filter, replaces MAIN FILTER R334GW03P, Return Line, 3 micron, Outside-In (Discontinued)

  • Mfr # MF0149716
  • Zoro # G700387521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0149716
Zoro #
G700387521
UPC #
-
Country of Origin
Canada

Dimensions

Height
35.83

Details

Filter Style
Return Line
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
R334GW03P
Filter Rating (Microns)
3
Flow Direction
Outside-In
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Buna
OD Top
5.99
OD Bottom
5.99
ID Top
3.5
ID Bottom
3.5
Collapse Pressure
100
Micron Rating
3
OEM Replacement Brand
MAIN FILTER
Filter Type
Return Line
Item
Hydraulic Filter
Application
Filtration
Product Media
Glass/Water Removal
Weight
13.184

Description

Main Filter MF0149716 replaces OEM R334GW03P by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 3 Seal Type: Buna Height: 35.827in OD Top: 5.992in OD Bottom: 5.992in ID Top: 3.500in ID_Bottom: 3.500inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.