Hydraulic Filter, replaces MP FILTRI STR1004SG2M90P03, Suction Strainer, 125 micron, Outside-In
- Mfr # MF0062123
- Zoro # G8911274
product price:Â
$
43.29
/ea
Key Features
Filter Style
Suction Strainer
Replaces OEM Brand
MP FILTRI
Flow Direction
Outside-In
Filter Rating (Microns)
125
Height
10.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0062123
- Zoro #
- G8911274
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 10.24
- Thread Size
- 2
Details
- Filter Style
- Suction Strainer
- Replaces OEM Brand
- MP FILTRI
- Replaces OEM Part
- STR1004SG2M90P03
- Flow Direction
- Outside-In
- Filter Rating (Microns)
- 125
- OD Top
- 3.39
- OD Bottom
- 3.39
- Threads Type
- NPT
- Collapse Pressure
- 15
- Micron Rating
- 125
- Item
- Hydraulic Filter
- Application
- Filtration
- Weight
- 1.2496
- Product Media
- Wire Mesh
- OEM Replacement Brand
- MP FILTRI
- Filter Type
- Suction Strainer
Description
Main Filter MF0760834 replaces OEM STR1004SG2M90P03 by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 10.23in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.