Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
- Mfr # SMR30SS
- Zoro # G023958446
product price:Â
$
1,271.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18.38 in
Cover Material
Stainless Steel
Finish
Smooth
Overall Width
20.75 in
Includes
Integral Brackets, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR30SS
- Zoro #
- G023958446
- UPC #
- 724920105668
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Cover Material
- Stainless Steel
- Finish
- Smooth
- Includes
- Integral Brackets, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
- Tank Material
- Stainless Steel
- Nominal Capacity
- 30 gal
- Usable Capacity
- 30 gal
- Application
- For Mobile and Industrial Hydraulic Systems
Dimensions
- Overall Length
- 18.38 in
- Overall Width
- 20.75 in
- Overall Height
- 20 in
- Return Port Thread Size
- 1 1/4 in NPT, 3/4 in NPT
- Suction Port Thread Size
- 2 in NPT
- Wire Rope Length
- 18.38 in
- Length
- 18.38 in
Description
Hydraulic Reservoir, Nominal Capacity 30 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1 1/4 in NPT, 3/4 in NPT, Overall Length 18.38 in, Overall Width 20.75 in, Overall Height 20 in, Finish Smooth, Tank Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.