
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I042610, Pressure Line, 5 micron, Outside-In (Discontinued)
- Mfr # MF0606011
- Zoro # G3010230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MF0606011
Zoro #
G3010230
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.72
Details
Filter Style
Pressure Line
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I042610
Filter Rating (Microns)
5
Flow Direction
Outside-In
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
2.56
OD Bottom
2.56
ID Top
1.2
Collapse Pressure
305
Micron Rating
5
OEM Replacement Brand
NATIONAL FILTERS
Filter Type
Pressure Line
Item
Hydraulic Filter
Application
Filtration
Weight
0.7128
Product Media
Glass
Description
Main Filter MF0606011 replaces OEM 13N9I042610 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 4.72in OD Top: 2.559in OD Bottom: 2.559in ID Top: 1.201inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.