This item is Discontinued.

Main Filter Hydraulic Filter, replaces NATIONAL FILTERS 13N9I043973, Return Line, 25 micron, Outside-In MF0609792

Hydraulic Filter, replaces NATIONAL FILTERS 13N9I043973, Return Line, 25 micron, Outside-In (Discontinued)

  • Mfr # MF0609792
  • Zoro # G2988801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0609792
Zoro #
G2988801
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.52

Details

Filter Style
Return Line
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I043973
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Buna
OD Top
2.52
OD Bottom
2.52
ID Top
1.5
ID Bottom
1.5
Collapse Pressure
145
Micron Rating
25
OEM Replacement Brand
NATIONAL FILTERS
Filter Type
Return Line
Item
Hydraulic Filter
Weight
1.2
Application
Filtration
Product Media
Cellulose/Water Removal

Description

Main Filter MF0609792 replaces OEM 13N9I043973 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 25 Seal Type: Buna Height: 9.52in OD Top: 2.52in OD Bottom: 2.52in ID Top: 1.496in ID_Bottom: 1.496inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.