This item is Discontinued.

Main Filter Hydraulic Filter, replaces NATIONAL FILTERS 13N9I081507, 500 micron, Outside-In MF0613830

Hydraulic Filter, replaces NATIONAL FILTERS 13N9I081507, 500 micron, Outside-In (Discontinued)

  • Mfr # MF0613830
  • Zoro # G2989370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0613830
Zoro #
G2989370
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.72

Details

Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I081507
Filter Rating (Microns)
500
Flow Direction
Outside-In
OD Top
2.76
OD Bottom
2.76
ID Bottom
1.77
By Pass Valve Setting (PSI)
24.7
Collapse Pressure
145
Micron Rating
500
Max. Pressure (PSI)
24.7
OEM Replacement Brand
NATIONAL FILTERS
Item
Hydraulic Filter
Weight
2.5
Application
Filtration
Product Media
Wire Mesh

Description

Main Filter MF0613830 replaces OEM 13N9I081507 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 500 Height: 4.72in OD Top: 2.76in OD Bottom: 2.76in ID_Bottom: 1.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.