
Hydraulic Filter, replaces NATIONAL FILTERS 13N9I081931, Suction Strainer, 250 micron, Outside-In (Discontinued)
- Mfr # MF0608669
- Zoro # G2978469
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MF0608669
Zoro #
G2978469
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.33
Thread Size
1.5
Details
Filter Style
Suction Strainer
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
13N9I081931
Filter Rating (Microns)
250
Filter Media
Wire Mesh
Flow Direction
Outside-In
OD Top
5.12
OD Bottom
5.12
Threads Type
BSP
Collapse Pressure
15
Micron Rating
250
OEM Replacement Brand
NATIONAL FILTERS
Item
Hydraulic Filter
Weight
1.7182
Application
Filtration
Product Media
Wire Mesh
Wire Mesh
Suction Strainer
Description
Main Filter MF0608669 replaces OEM 13N9I081931 by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 4.33in OD Top: 5.118in OD Bottom: 5.118inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.