Hydraulic Filter, replaces SOFIMA HYDRAULICS LE10MDC1, Pressure Line, 250 micron, Outside-In
- Mfr # MF0059176
- Zoro # G8687159
product price:Â
$
25.39
/ea
Key Features
Replaces OEM Brand
SOFIMA HYDRAULICS
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
3.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0059176
- Zoro #
- G8687159
- UPC #
- -
- Country of Origin
- Canada
- Item
- Hydraulic Filter
- Replaces OEM Brand
- SOFIMA HYDRAULICS
- Replaces OEM Part
- LE10MDC1
- Filter Style
- Pressure Line
- Flow Direction
- Outside-In
- Application
- Filtration
- Micron Rating
- 250
- Filter Rating (Microns)
- 250
- Weight
- 0.363
- Product Media
- Wire Mesh
- Seal Type
- Buna
- OD Top
- 2.76
- OD Bottom
- 1.81
- Collapse Pressure
- 58
- ID Top
- 0.49
- ID Bottom
- 1.14
- OEM Replacement Brand
- SOFIMA HYDRAULICS
- Filter Type
- Pressure Line
Dimensions
- Height
- 3.26
Description
Main Filter MF0416934 replaces OEM LE10MDC1 by SOFIMA HYDRAULICS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Seal Type: Buna Height: 3.26in OD Top: 2.756in OD Bottom: 2.756in ID Top: 0.492in ID_Bottom: 1.142inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.