HYDRAULIC FILTER - PRESSURE LINE FOR MP FILTRI HP3204M25AN
- Mfr # PSH3201-20-25SS-V
- Zoro # G822496750
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01581, FILTREC D153T25A, FILTREC D153T25AV, HY-PRO HP32NL2025WB, HY-PRO HP32NL2025WV, MAIN FILTER MF0059021, MAIN FILTER MF0059022, MP FILTRI HP3204M25AN, MP FILTRI HP3204M25ANP01, MP FILTRI HP3204M25NA, MP FILTRI HP3204M25NAP01, MP FILTRI HP32
Filter Media
304 SS WIRE
Height
20.47
Micron Rating
25
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-20-25SS-V
- Zoro #
- G822496750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.47
Details
- Replaces OEM Part
- FILTER-X XH01581, FILTREC D153T25A, FILTREC D153T25AV, HY-PRO HP32NL2025WB, HY-PRO HP32NL2025WV, MAIN FILTER MF0059021, MAIN FILTER MF0059022, MP FILTRI HP3204M25AN, MP FILTRI HP3204M25ANP01, MP FILTRI HP3204M25NA, MP FILTRI HP3204M25NAP01, MP FILTRI HP32
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.16
- OD Top
- 3.16
- ID Top
- 1.6
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.