
Hydraulic Filter, replaces STAUFF LS005B100B, Return Line, 100 micron, Outside-In
Mfr # MF0065448
Zoro # G9025198
product price: $38.19
/eaKey Features
Micron Rating
100
Replaces OEM Brand
STAUFF
Filter Style
Return Line
Filter Rating (Microns)
100
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065448
Zoro #
G9025198
UPC #
-
Country of Origin
Canada
Dimensions
Height
2.75
Details
Item
Hydraulic Filter
Micron Rating
100
Replaces OEM Brand
STAUFF
Replaces OEM Part
LS005B100B
Filter Style
Return Line
Filter Rating (Microns)
100
Flow Direction
Outside-In
Application
Filtration
Weight
0.4
Product Media
Wire Mesh
Beta Ratio 1
1/100
OD Top
1.63
OD Bottom
1.63
Collapse Pressure
435
ID Top
0.65
ID Bottom
0.65
OEM Replacement Brand
STAUFF
Filter Type
Return Line
Description
Main Filter MF0271617 replaces OEM LS005B100B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 2.75in OD Top: 1.634in OD Bottom: 1.634in ID Top: 0.65in ID_Bottom: 0.65inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.