Zoro Homepage

Hydraulic Filter, replaces STAUFF RE070D05B, Return Line, 5 micron, Outside-In

  • Mfr # MF0064091

  • Zoro # G900671574


product price: $45.35
/ea

Key Features

Micron Rating
5
Replaces OEM Brand
STAUFF
Replaces OEM Part
RE070D05B
Filter Style
Return Line
Filter Rating (Microns)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0064091
Zoro #
G900671574
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.99

Details

Item
Hydraulic Filter
Micron Rating
5
Replaces OEM Brand
STAUFF
Replaces OEM Part
RE070D05B
Filter Style
Return Line
Filter Rating (Microns)
5
Flow Direction
Outside-In
Max. Pressure (PSI)
43.5
Product Media
Cellulose
Beta Ratio 1
44232
Seal Type
Viton
OD Top
2.362
OD Bottom
2.362
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
ID Bottom
1.347
OEM Replacement Brand
STAUFF
Filter Type
Return Line

Description

Main Filter MF0396798 replaces OEM RE070D05B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Viton Height: 7.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.