
Hydraulic Filter, replaces TAISEI KOGYO PTRF0810U, 10 micron, Outside-In, Cellulose (Discontinued)
- Mfr # MF0272043
- Zoro # G2765282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0272043
Zoro #
G2765282
UPC #
-
Country of Origin
Canada
Dimensions
Height
5.67
Details
Replaces OEM Brand
TAISEI KOGYO
Replaces OEM Part
PTRF0810U
Filter Rating (Microns)
10
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44237
Seal Type
Buna
OD Top
2.99
OD Bottom
2.99
ID Top
1.46
ID Bottom
1.46
Collapse Pressure
145
Micron Rating
10
OEM Replacement Brand
TAISEI KOGYO
Item
Hydraulic Filter
Product Media
Cellulose
Description
Main Filter MF0272043 replaces OEM PTRF0810U by TAISEI KOGYO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.67in OD Top: 2.99in OD Bottom: 2.99in ID Top: 1.46in ID_Bottom: 1.46inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.