
Hydraulic Filter, replaces TRIBOGUARD 9604425UMV, Coreless, 25 micron, Outside-In
Mfr # MF0058196
Zoro # G900570723
product price: $28.75
/eaKey Features
Filter Style
Coreless
Replaces OEM Brand
TRIBOGUARD
Replaces OEM Part
9604425UMV
Filter Rating (Microns)
25
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0058196
Zoro #
G900570723
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.33
Details
Filter Style
Coreless
Replaces OEM Brand
TRIBOGUARD
Replaces OEM Part
9604425UMV
Filter Rating (Microns)
25
Flow Direction
Outside-In
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Viton
OD Top
3.11
OD Bottom
3.11
ID Top
2.01
Collapse Pressure
145
Micron Rating
25
Item
Hydraulic Filter
Application
Filtration
Weight
0.442
Product Media
Glass
OEM Replacement Brand
TRIBOGUARD
Filter Type
Coreless
Description
Main Filter MF0414042 replaces OEM 9604425UMV by TRIBOGUARD and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.331in OD Top: 3.110in OD Bottom: 3.110in ID Top: 2.008inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.