Zoro Homepage

Hydraulic Filter, replaces UFI ESF21NME, Spin-On, 60 micron, Outside-In

  • Mfr # MF0411193

  • Zoro # G9085687


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Spin-On
Filter Rating (Microns)
60
Flow Direction
Outside-In
Seal Type
Buna
Height
6.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0411193
Zoro #
G9085687
UPC #
-
Country of Origin
Italy

Dimensions

Height
6.97
Thread Size
1.5

Details

Filter Style
Spin-On
Replaces OEM Brand
UFI
Replaces OEM Part
ESF21NME
Filter Rating (Microns)
60
Flow Direction
Outside-In
Seal Type
Buna
OD Top
5
OD Bottom
5
Threads Type
16 UNF
Burst Pressure
261
Collapse Pressure
145
Micron Rating
60
Item
Hydraulic Filter
Application
Filtration
Weight
2.4
Product Media
Wire Mesh
OEM Replacement Brand
UFI
Filter Type
Spin-On

Description

Main Filter MF0411196 replaces OEM ESF21NME by UFI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 6.969in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.