Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces WIX 51698, Pressure Line, 3 micron, Outside-In
Mfr # MF0059334
Zoro # G2799646
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Product Information
- Brand Main Filter
- MFR # MF0059334
- Zoro # G2799646
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 16.88 |
Details
Description
Main Filter MF0077159 replaces OEM 51698 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 16.88in OD Top: 3.780in OD Bottom: 3.780in ID Top: 2.224inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2280mm (SPB2280)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- SUNBELT Hydraulic Filter 3" x3" x4" (A-B1VPK5600)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-4)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262048, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces WIX D98E10GAV, Pressure Line, 10 micron, Outside-In (MF0509302)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D005BN3HC, Pressure Line, 5 micron, Outside-In (MF0060200)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 50318D10BNV, Pressure Line, 10 micron, Outside-In (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253038, Pressure Line, 3 micron, Outside-In (MF0060423)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566274, Pressure Line, 6 micron (ZX-P566274)
- Main Filter Hydraulic Pressure Line Filters