
Hydraulic Filter, replaces WIX A08A10GW, Spin-On, 10 micron, Outside-In, Glass/Water Removal
Mfr # MF0058066
Zoro # G2899682
product price:Â $90.15
/ea
Free Shipping & Returns
Key Features
Filter Style
Spin-On
Replaces OEM Part
A08A10GW
Filter Rating (Microns)
10
Filter Media
Glass/Water Removal
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0058066
Zoro #
G2899682
UPC #
-
Country of Origin
Italy
Dimensions
Height
6.97
Thread Size
1.5
Details
Filter Style
Spin-On
Replaces OEM Brand
WIX
Replaces OEM Part
A08A10GW
Filter Rating (Microns)
10
Filter Media
Glass/Water Removal
Flow Direction
Outside-In
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Buna
OD Top
5
OD Bottom
5
Threads Type
16 UNF
Burst Pressure
261
Collapse Pressure
145
Micron Rating
10
Item
Hydraulic Filter
Application
Filtration
Weight
2.6
Product Media
Glass/Water Removal
Glass/Water Removal
Spin-On
OEM Replacement Brand
WIX
Description
Main Filter MF0596361 replaces OEM A08A10GW by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 10 Seal Type: Buna Height: 6.969in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.