
Hydraulic Filter, replaces WIX D05A06GAV, Pressure Line, 5 micron, Outside-In, Glass
Mfr # MF0576009
Zoro # G2932171
product price: $31.59
/eaKey Features
Replaces OEM Brand
WIX
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MF0576009
Zoro #
G2932171
UPC #
-
Country of Origin
Canada
Dimensions
Height
2.72
Details
Item
Hydraulic Filter
Replaces OEM Brand
WIX
Replaces OEM Part
D05A06GAV
Filter Style
Pressure Line
Flow Direction
Outside-In
Filter Media
Glass
Application
Filtration
Micron Rating
5
Filter Rating (Microns)
5
Weight
0.299
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
2.18
OD Bottom
2.18
Collapse Pressure
145
ID Top
1.11
Glass
Pressure Line
OEM Replacement Brand
WIX
Description
Main Filter MF0597525 replaces OEM D05A06GAV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 2.72in OD Top: 2.18in OD Bottom: 2.18in ID Top: 1.11inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.